Ffc/Fpc Connector, 28 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal,

  • Mfr # 528062810

  • Zoro # G105915169


product price: $0.83
/ea
Sold in multiples of 150 for $124.50

Key Features

Max. Temp.
80°C
Max. Voltage
50V AC/DC
Series
52806
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528062810
Zoro #
G105915169
UPC #
800754317597
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.914 µm
Mated Height
5.40mm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.20mm

Details

Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
50V AC/DC
Series
52806
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
Features
Surface Mount Compatible
Color
Natural
Material
High Temperature Thermoplastic
Hole Center to Center
1 mm
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
28
Number of Rows
1
Terminal Finish
Tin Plated
Current Rating
0.5 A
Durability (mating cycles max)
10
PCB Locator
No
Orientation
Vertical
Flammability
94V-0
Polarized to PCB
No
PCB Retention
None
Material - Resin
High Temperature Thermoplastic
Voltage - Maximum
50V
Current - Maximum per Contact
0.5A
Pitch - Mating Interface
1.00mm
UL
E29179
Stackable
No
Material - Plating Termination
Tin
Circuits (Loaded)
28
PCB Mounting
Through Hole - Kinked Pin
Wire/Cable Type
FFC/FPC
Material - Plating Mating
Tin
Temperature Range - Operating
-20° to +80°C
Product Name
Easy-On
Plating min - Mating
0.914µm
Material - Metal
Phosphor Bronze
Actuator Type
Non-ZIF

Description

Ffc/Fpc Connector, 28 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.