Zoro Homepage
This item is Discontinued.
Molex Ffc/Fpc Connector, 30 Contact(S), 1 Row(S), Straight, 0.039 Inch Pitch, Surface Mount Terminal,  526103034

Ffc/Fpc Connector, 30 Contact(S), 1 Row(S), Straight, 0.039 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 526103034
  • Zoro # G405915029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526103034
Zoro #
G405915029
UPC #
887191347714
Country of Origin
Japan

Details

Item
FFC FPC Connector
Max. Voltage
125V
Max. Temp.
85°C
Series
52610
Standards
CSA Certified; UL E29179
Hole Center to Center
1 mm
Sub-Category
FFC/FPC Connectors
Material
Nylon
Color
Natural
Number of Rows
1
Number of Contacts
30
Terminal Finish
Silver Plated; Tin-Bismuth Plated
Current Rating
1 A
Flammability Rating
UL 94V-0
Contact Finish
Silver, Tin-Bismuth

Description

Ffc/Fpc Connector, 30 Contact(S), 1 Row(S), Straight, 0.039 Inch Pitch, Surface Mount Terminal, Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.