Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc/Fpc Connector, 32 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount 5019513250

Ffc/Fpc Connector, 32 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 5019513250
  • Zoro # G905913945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019513250
Zoro #
G905913945
UPC #
191128825757
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm
Mated Height
4.05mm

Details

Item
FFC FPC Connector
Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
501951
Standards
UL E29179
Material
Liquid Crystal Polymer
Color
White
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Flammability Rating
UL 94V-0
Number of Contacts
32
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Current Rating
0.5 A
Number of Rows
1
Material - Plating Mating
Gold
Pitch - Mating Interface
0.50mm
Stackable
No
Material - Resin
Liquid Crystal Polymer
Circuits (Loaded)
32
Durability (mating cycles max)
20
PCB Retention
Yes
Material - Plating Termination
Gold
Temperature Range - Operating
-40° to +125°C
Wire/Cable Type
FFC/FPC
Plating min - Mating
0.102µm
UL
E29179
Product Name
Easy-On
Orientation
Vertical
Flammability
94V-0
Material - Metal
Copper Alloy
Actuator Type
Front Flip
Polarized to PCB
No
PCB Mounting
Surface Mount
PCB Locator
No
Voltage - Maximum
50V
Current - Maximum per Contact
0.5A

Description

Ffc/Fpc Connector, 32 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.