Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ffc/Fpc Connector, 34 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Surface Mount

  • Mfr # 522073485

  • Zoro # G105914674


product price: $3.45
/ea
Sold in multiples of 1000 for $3,450.00

Key Features

Series
52207
Temperature Range - Operating
-40° to +85°C
Product Name
Easy-On
Circuits (Loaded)
34
Flammability
94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522073485
Zoro #
G105914674
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
2.70mm
PC Tail Length
2.00mm

Details

Series
52207
Temperature Range - Operating
-40° to +85°C
Product Name
Easy-On
Circuits (Loaded)
34
Flammability
94V-0
Voltage - Maximum
125V
Stackable
No
PCB Locator
No
Material - Plating Mating
Tin-Bismuth
PCB Retention
Yes
PCB Mounting
Surface Mount
Pitch - Mating Interface
1.00mm
Material - Resin
Nylon
CSA
LR19980
Color - Resin
Natural
Contact Position
Top
Actuator Type
Slider
Material - Plating Termination
Tin-Bismuth
UL
E29179
Durability (mating cycles max)
30
Wire/Cable Type
FFC/FPC
Polarized to PCB
Yes
Orientation
Right Angle
Current - Maximum per Contact
1.0A
Material - Metal
Phosphor Bronze

Description

Ffc/Fpc Connector, 34 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Surface Mount Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.