
Ffc/Fpc Connector, 39 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount
Mfr # 5051103991
Zoro # G905913921
product price: $1.39
/eaSold in multiples of 3000 for $4,170.00
Key Features
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Series
505110
Sub-Category
FFC/FPC Connectors
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5051103991
Zoro #
G905913921
UPC #
191128824255
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.051 µm
Mated Height
1.90mm
Description
Ffc/Fpc Connector, 39 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.