Zoro Homepage
This item is Discontinued.
Molex Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Plug 15388040

Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Plug (Discontinued)

  • Mfr # 15388040
  • Zoro # G905913198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15388040
Zoro #
G905913198
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.81 µm

Details

Max. Temp.
105°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester Alloy
Color
Black
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
1 A; 2 A
Number of Contacts
4
Flammability Rating
UL 94V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.