Zoro Homepage
This item is Discontinued.
Molex Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount 527460470

Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 527460470
  • Zoro # G405915098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527460470
Zoro #
G405915098
UPC #
-
Country of Origin
China

Dimensions

Mated Height
2.00mm
PC Tail Length
2.00mm

Details

Series
52746
CSA
LR19980
Current - Maximum per Contact
0.5A
Temperature Range - Operating
-40° to +85°C
Wire/Cable Type
FFC/FPC
UL
E29179
Pitch - Mating Interface
0.50mm
Circuits (Loaded)
4
Material - Plating Termination
Tin-Bismuth
Durability (mating cycles max)
20
PCB Locator
No
Material - Metal
Phosphor Bronze
Stackable
No
Product Name
Easy-On
Voltage - Maximum
50V
Material - Plating Mating
Tin-Bismuth
Orientation
Right Angle
PCB Retention
Yes
PCB Mounting
Surface Mount
Flammability
94V-0
Polarized to PCB
Yes
Material - Resin
Nylon
Contact Position
Bottom
Actuator Type
Slider
Color - Resin
Natural

Description

Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.