
Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 528060410
- Zoro # G705915163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528060410
Zoro #
G705915163
UPC #
800753756953
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.914 µm
Details
Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
50V AC/DC
Series
52806
Standards
UL E29179
Color
Natural
Hole Center to Center
1 mm
Features
Surface Mount Compatible
Sub-Category
FFC/FPC Connectors
Material
High Temperature Thermoplastic
Current Rating
0.5 A
Contact Finish
Tin Plated
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
4
Description
Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.