Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc/Fpc Connector, 5 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Surface Mount 526100571

Ffc/Fpc Connector, 5 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 526100571
  • Zoro # G105914711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526100571
Zoro #
G105914711
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
5.75mm
PC Tail Length
2.00mm

Details

Series
52610
Polarized to PCB
No
Stackable
No
Material - Plating Termination
Tin-Bismuth
Pitch - Mating Interface
1.00mm
Durability (mating cycles max)
30
Orientation
Vertical
Material - Plating Mating
Tin-Bismuth
Material - Resin
Nylon
Current - Maximum per Contact
1.0A
Actuator Type
Slider
Color - Resin
Natural
PCB Retention
None
Flammability
94V-0
Product Name
Easy-On
Circuits (Loaded)
5
Voltage - Maximum
125V
Material - Metal
Phosphor Bronze
CSA
LR19980
PCB Mounting
Surface Mount
UL
E29179
Wire/Cable Type
FFC/FPC
Temperature Range - Operating
-40° to +85°C
PCB Locator
No

Description

Ffc/Fpc Connector, 5 Contact(S), 1 Row(S), Female, Straight, 0.039 Inch Pitch, Surface Mount Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.