Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ffc/Fpc Connector, 56 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount

  • Mfr # 5051105691

  • Zoro # G505913918


product price: $2.15
/ea
Sold in multiples of 3000 for $6,450.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
105°C
Series
505110
Color
Beige
Material
Liquid Crystal Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051105691
Zoro #
G505913918
UPC #
191128824538
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Series
505110
Color
Beige
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Number of Contacts
56
Current Rating
0.5 A
Contact Finish
Gold over Nickel
Number of Rows
1
Terminal Finish
Gold over Nickel
Actuator Type
Front Flip
Temperature Range - Operating
-40° to +105°C
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
0.50mm
Stackable
No
Material - Plating Termination
Gold
Durability (mating cycles max)
20
Orientation
Right Angle
Wire/Cable Type
FFC/FPC
Material - Resin
Liquid Crystal Polymer
Circuits (Loaded)
56
Material - Plating Mating
Gold
Voltage - Maximum
50V
PCB Locator
No
Polarized to PCB
Yes
Current - Maximum per Contact
0.5A
Contact Position
Bottom
Product Name
Easy-On
Plating min - Mating
0.051µm
PCB Mounting
Surface Mount
PCB Retention
Yes

Description

Ffc/Fpc Connector, 56 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.