Zoro Homepage

Ffc/Fpc Connector, 57 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount

  • Mfr # 5051105791

  • Zoro # G805913878


product price: $1.99
/ea
Sold in multiples of 3000 for $5,970.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
105°C
Series
505110
Color
Beige
Hole Center to Center
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051105791
Zoro #
G805913878
UPC #
191128824552
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Series
505110
Color
Beige
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Contact Finish
Gold over Nickel
Terminal Finish
Gold over Nickel
Current Rating
0.5 A
Number of Contacts
57
Number of Rows
1

Description

Ffc/Fpc Connector, 57 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Surface Mount Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.