
Ffc/Fpc Connector, 6 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Plug
Mfr # 15388060
Zoro # G805913199
product price: $1.19
/eaSold in multiples of 80 for $95.20
Key Features
Max. Voltage
250V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15388060
Zoro #
G805913199
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
3.81 µm
Details
Max. Voltage
250V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester Alloy
Color
Black
Number of Rows
1
Current Rating
1 A; 2 A
Number of Contacts
6
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.