Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ffc/Fpc Connector, 70 Contact(S), 1 Row(S), Straight, 0.020 Inch Pitch, Surface Mount Terminal,  5019517010

Ffc/Fpc Connector, 70 Contact(S), 1 Row(S), Straight, 0.020 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 5019517010
  • Zoro # G605914037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019517010
Zoro #
G605914037
UPC #
800756722320
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Series
501951
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
Features
Surface Mount Compatible
Material
Liquid Crystal Polymer
Hole Center to Center
0.5 mm
Color
White
Number of Contacts
70
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Current Rating
0.4 A

Description

Ffc/Fpc Connector, 70 Contact(S), 1 Row(S), Straight, 0.020 Inch Pitch, Surface Mount Terminal, Locking, White Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.