Zoro Homepage

Ffc/Fpc Connector, 8 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount

  • Mfr # 5019510850

  • Zoro # G205914154


product price: $1.15
/ea
Sold in multiples of 2000 for $2,300.00

Key Features

Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
501951
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019510850
Zoro #
G205914154
UPC #
191128825283
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm
Mated Height
4.05mm

Details

Item
FFC FPC Connector
Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
501951
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Color
White
Number of Contacts
8
Contact Finish
Gold Plated
Current Rating
0.5 A
Terminal Finish
Gold Plated
Number of Rows
1
Material - Resin
Liquid Crystal Polymer
PCB Locator
No
PCB Mounting
Surface Mount
Polarized to PCB
No
Temperature Range - Operating
-40° to +125°C
Plating min - Mating
0.102µm
Circuits (Loaded)
8
Product Name
Easy-On
Voltage - Maximum
50V
Stackable
No
Material - Metal
Copper Alloy
Wire/Cable Type
FFC/FPC
Actuator Type
Front Flip
PCB Retention
Yes
Pitch - Mating Interface
0.50mm
Orientation
Vertical
Current - Maximum per Contact
0.5A
Material - Plating Termination
Gold
Durability (mating cycles max)
20
Material - Plating Mating
Gold

Description

Ffc/Fpc Connector, 8 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Surface Mount Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.