Zoro Homepage

Ffc/Fpc Connector, 9 Contact(S), 1 Row(S), Female, Right Angle, 0.049 Inch Pitch, Solder Terminal,

  • Mfr # 39532094

  • Zoro # G605914143


product price: $1.25
/ea
Sold in multiples of 150 for $187.50

Key Features

Max. Temp.
80°C
Max. Voltage
200V
Series
5597
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39532094
Zoro #
G605914143
UPC #
822348170166
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm
Mated Height
5.00mm
PC Tail Length
3.50mm

Details

Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
200V
Series
5597
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
Material
Polyester
Hole Center to Center
1.25 mm
Color
Natural
Number of Contacts
9
Current Rating
1 A
Number of Rows
1
Terminal Finish
Tin-Bismuth Plated
Flammability Rating
UL 94V-0
Contact Finish
Tin-Bismuth Plated
PCB Locator
No
Circuits (Loaded)
9
Material - Metal
Phosphor Bronze
Actuator Type
Slider
Material - Resin
Polyester
UL
E29179
PCB Mounting
Through Hole
Flammability
94V-0
Material - Plating Mating
Tin-Bismuth
Plating min - Mating
1.016µm
Orientation
Right Angle
Pitch - Mating Interface
1.25mm
PCB Retention
None
Durability (mating cycles max)
30
Material - Plating Termination
Tin-Bismuth
Contact Position
Top
Stackable
No
Temperature Range - Operating
-20° to +80°C
Product Name
Easy-On
Polarized to PCB
No
Wire/Cable Type
FFC/FPC
Current - Maximum per Contact
1.0A

Description

Ffc/Fpc Connector, 9 Contact(S), 1 Row(S), Female, Right Angle, 0.049 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.