
Ffc/Fpc Connector, 9 Contact(S), 1 Row(S), Female, Straight, 0.049 Inch Pitch, Solder Terminal,
Mfr # 39532095
Zoro # G505914144
product price: $0.91
/eaSold in multiples of 150 for $136.50
Key Features
Max. Temp.
80°C
Max. Voltage
200V
Series
5597
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39532095
Zoro #
G505914144
UPC #
822348190041
Country of Origin
Japan
Dimensions
Contact Plating Thickness
1.016 µm
Details
Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
200V
Series
5597
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
Hole Center to Center
1.25 mm
Material
Polyester
Color
Natural
Flammability Rating
UL 94V-0
Current Rating
1 A
Terminal Finish
Tin-Bismuth Plated
Contact Finish
Tin-Bismuth Plated
Number of Rows
1
Number of Contacts
9
Description
Ffc/Fpc Connector, 9 Contact(S), 1 Row(S), Female, Straight, 0.049 Inch Pitch, Solder Terminal, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.