Zoro Homepage
This item is Discontinued.
Molex Ffc/Fpc Connector, 9 Contact(S), 1 Row(S), Right Angle, 0.01 Inch Pitch, Surface Mount Terminal,  5047540920

Ffc/Fpc Connector, 9 Contact(S), 1 Row(S), Right Angle, 0.01 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 5047540920
  • Zoro # G405914190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5047540920
Zoro #
G405914190
UPC #
889056000246
Country of Origin
Japan

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Series
504754
Material
Liquid Crystal Polymer
Color
Black
Hole Center to Center
0.3 mm
Sub-Category
FFC/FPC Connectors
Number of Rows
1
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Current Rating
0.2 A
Number of Contacts
9

Description

Ffc/Fpc Connector, 9 Contact(S), 1 Row(S), Right Angle, 0.01 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.