Zoro Homepage

Fiber Optic Cable Assemblies Qsfp Mm50 Om3 Assy, Ofnp, 40.0M

  • Mfr # 1062831040

  • Zoro # G605787235


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Series
106283
Length
40 m
Product Name
MPO,QSFP Plus,QSFP+
Mode
Multimode Enhanced
Cable Size
4.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062831040
Zoro #
G605787235
UPC #
-
Country of Origin
China

Dimensions

Length
40 m
Cable Size
4.50mm
Cable Length
40.0m

Details

Series
106283
Product Name
MPO,QSFP Plus,QSFP+
Mode
Multimode Enhanced
Connector to Connector
MTP-to-MTP
Wire/Cable Type
Round
Single Ended
No
Fiber (Core/Cladding)
50/125µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.