
Fiber Optic Connector Adapter, Multi/Single Mode, Simplex (Discontinued)
- Mfr # 1061140100
- Zoro # G505785652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061140100
Zoro #
G505785652
UPC #
-
Country of Origin
Mexico
Details
Series
106114
Number of Ports
1
Connector Type
Female-Female
Type
Adapter
Shielded
Yes
Mode
Multimode, Singlemode
Orientation
45° Angle
Component Type
EMI Shielding
Shutter
One Side
Product Name
MPO
Shield Type
EMI Gasket
Mounting Style
Screws
Material - Housing
Die-Cast
Panel Mount
With Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.