
Fiber Optic Connector Adapter, Single Mode, Duplex, Receptacle-Receptacle (Discontinued)
- Mfr # 1061153206
- Zoro # G605785934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061153206
Zoro #
G605785934
UPC #
-
Country of Origin
Mexico
Details
Color
Blue
Series
106115
Number of Ports
2
Connector Type
Female-Female
Type
Adapter
Ferrule Material
Phosphor Bronze
Product Name
LC
Mounting Style
Screws
Orientation
45° Angle
Shielded
Yes
Shield Type
EMI Gasket
Mode
Multimode
Panel Mount
With Flange
Component Type
EMI Shielding
Material - Housing
Die-Cast
Alignment Sleeve
Metal
Shutter
One Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.