Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Fiber Optic Connector Adapter, Single Mode, Simplex 1061613000

Fiber Optic Connector Adapter, Single Mode, Simplex (Discontinued)

  • Mfr # 1061613000
  • Zoro # G105786141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061613000
Zoro #
G105786141
UPC #
-
Country of Origin
China

Details

Color
Green
Series
106161
Material
Polymer
Number of Ports
1
Connector Type
Female-Female
Type
Adapter
Mode
Singlemode
Shutter
No
Shielded
No
Component Type
Standard
Orientation
Straight
Ferrule Material
Ceramic
Alignment Sleeve
Ceramic
Angled Physical Contact (APC)
Yes
Panel Mount
With Flange
Product Name
SC
Mounting Style
Screws, Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.