Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Fiber Optic Connectors Lc Adapter Dpx Beige Dpx Beige Ph.Br.Slv 1061250110

Fiber Optic Connectors Lc Adapter Dpx Beige Dpx Beige Ph.Br.Slv (Discontinued)

  • Mfr # 1061250110
  • Zoro # G205786584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061250110
Zoro #
G205786584
UPC #
-
Country of Origin
China

Details

Color
Beige
Series
106125
Material
Polymer
Number of Ports
2
Type
Adapter
Connector Type
Female-Female
Shielded
No
Component Type
Standard
Ferrule Material
Metal
Mounting Style
Snap
Shutter
No
Product Name
LC
Angled Physical Contact (APC)
No
Orientation
Straight
Alignment Sleeve
Metal
Mode
Multimode
Panel Mount
With Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.