
Fiber Optic Connectors Lc Adapter Dpx Blue R Dpx Blue Ph.Br.Slv
Mfr # 1061250100
Zoro # G305786668
product price: $11.45
/eaSold in multiples of 10 for $114.50
Key Features
Color
Blue
Series
106125
Number of Ports
2
Material
Polymer
Connector Type
Female-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061250100
Zoro #
G305786668
UPC #
-
Country of Origin
United States
Details
Color
Blue
Series
106125
Number of Ports
2
Material
Polymer
Connector Type
Female-Female
Type
Adapter
Ferrule Material
Metal
Shutter
No
Product Name
LC
Angled Physical Contact (APC)
No
Panel Mount
With Flange
Orientation
Straight
Component Type
Standard
Shielded
No
Alignment Sleeve
Metal
Mounting Style
Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.