
Fiber Optic Connectors Lc Conn 125.5 1.6 Ca 125.5 1.6 Cable Blue
Mfr # 1060242000
Zoro # G005785596
product price: $15.19
/eaSold in multiples of 10 for $151.90
Key Features
Color
Blue
Series
106024
Number of Ports
1
Connector Type
Plug
Product Name
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060242000
Zoro #
G005785596
UPC #
-
Country of Origin
Mexico
Dimensions
Ferrule Hole Size
125.5µm
Cable Size
1.60mm
Details
Color
Blue
Series
106024
Number of Ports
1
Connector Type
Plug
Product Name
LC
Boot Color
White
Angled Physical Contact (APC)
Yes
Mode
Singlemode
Ferrule Material
Ceramic
Material - Housing
PEI
Mounting Style
Adhesive
Boot Type
Straight
Wire/Cable Type
Simplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.