Zoro Homepage

Fiber Optic Connectors Lc Conn Bfib 125.5 B Conn Bfib 125.5 Blu

  • Mfr # 1060242500

  • Zoro # G405785578


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Color
Blue
Series
106024
Number of Ports
1
Connector Type
Plug
Cable Size
900µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060242500
Zoro #
G405785578
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
900µm
Ferrule Hole Size
125.5µm

Details

Color
Blue
Series
106024
Number of Ports
1
Connector Type
Plug
Material - Housing
PEI
Product Name
LC
Boot Type
Straight
Mode
Singlemode
Angled Physical Contact (APC)
No
Ferrule Material
Ceramic
Wire/Cable Type
Simplex
Boot Color
White
Mounting Style
Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.