
Fiber Optic Connectors Lc Duplex Adapter (Z Adapter (Zr Sleeve)
Mfr # 1061261690
Zoro # G805786540
product price: $18.35
/eaSold in multiples of 4 for $73.40
Key Features
Material
Polymer
Number of Ports
2
Connector Type
Female-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061261690
Zoro #
G805786540
UPC #
-
Country of Origin
Mexico
Details
Material
Polymer
Number of Ports
2
Connector Type
Female-Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.