
Fiber Optic Connectors Lc Loopback Mm 62.5/ Opback Mm 62.5/125Um
Mfr # 1060520040
Zoro # G205785273
product price: $69.89
/eaSold in multiples of 2 for $139.78
Key Features
Series
106052
Connector to Connector
LC-to-LC
Cable Size
250µm
Product Name
LC
Wire/Cable Type
Simplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060520040
Zoro #
G205785273
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
250µm
Cable Length
LOOPBACK
Details
Series
106052
Connector to Connector
LC-to-LC
Product Name
LC
Wire/Cable Type
Simplex
Single Ended
No
Mode
Multimode
Fiber (Core/Cladding)
62.5/125µm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.