
Fiber Optic Connectors Sc Conn (Sm126Zr) 3M Nn (Sm126Zr) 3Mm 1Pc
Mfr # 1060635000
Zoro # G005786180
product price: $8.99
/ea
Sold in multiples of 400 for $3,596.00
Key Features
Color
Blue
Series
106063
Number of Ports
1
Connector Type
Plug
Angled Physical Contact (APC)
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1060635000
Zoro #
G005786180
UPC #
-
Country of Origin
United States
Dimensions
Cable Size
3.00mm
Ferrule Hole Size
126µm
Details
Color
Blue
Series
106063
Number of Ports
1
Connector Type
Plug
Angled Physical Contact (APC)
No
Wire/Cable Type
Simplex
Boot Type
Straight
Mode
Singlemode
Mounting Style
Adhesive
Material - Housing
PBT
Product Name
SC
Ferrule Material
Ceramic
Boot Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.