
Fiber Optic Connectors Sc Dpx Ad Zrslv Snap Ad Zrslv Snap Green
Mfr # 1061660150
Zoro # G905786273
product price: $14.79
/ea
Sold in multiples of 10 for $147.90
Key Features
Color
Green
Series
106166
Material
Polymer
Number of Ports
2
Type
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061660150
Zoro #
G905786273
UPC #
-
Country of Origin
China
Details
Color
Green
Series
106166
Material
Polymer
Number of Ports
2
Type
Adapter
Connector Type
Female-Female
Mounting Style
Snap
Alignment Sleeve
Ceramic
Mode
Singlemode
Product Name
SC
Angled Physical Contact (APC)
Yes
Shutter
No
Orientation
Straight
Component Type
Standard
Shielded
No
Panel Mount
With Flange
Ferrule Material
Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.