Zoro Homepage

Fiber Optic Connectors Scd Adapter Mtsl Flng Mm Beige

  • Mfr # 1061670010

  • Zoro # G605786771


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Color
Beige
Series
106167
Number of Ports
2
Material
Polymer
Type
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061670010
Zoro #
G605786771
UPC #
-
Country of Origin
China

Details

Color
Beige
Series
106167
Number of Ports
2
Material
Polymer
Type
Adapter
Connector Type
Female-Female
Ferrule Material
Metal
Alignment Sleeve
Metal
Panel Mount
With Flange
Orientation
Straight
Mode
Multimode
Mounting Style
Screws
Product Name
SC
Component Type
Standard
Shutter
No
Angled Physical Contact (APC)
No
Shielded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.