
Fiber Optic Connectors Scd Adapter Zr Flang R Zr Flange Mm Beige
Mfr # 1061660010
Zoro # G305786439
product price:Â $13.15
/ea
Sold in multiples of 6 for $78.90
Key Features
Color
Beige
Series
106166
Material
Polymer
Number of Ports
2
Type
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061660010
Zoro #
G305786439
UPC #
-
Country of Origin
United States
Details
Color
Beige
Series
106166
Material
Polymer
Number of Ports
2
Type
Adapter
Connector Type
Female-Female
Alignment Sleeve
Ceramic
Shielded
No
Ferrule Material
Ceramic
Orientation
Straight
Shutter
No
Mode
Multimode
Angled Physical Contact (APC)
No
Panel Mount
With Flange
Component Type
Standard
Product Name
SC
Mounting Style
Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.