
Fiber Optic Connectors Scd Adp Zr Flge Sm B Adp Zr Flge Sm Blue
Mfr # 1061660000
Zoro # G105786417
product price:Â $13.15
/ea
Sold in multiples of 10 for $131.50
Key Features
Color
Blue
Series
106166
Material
Polymer
Number of Ports
2
Connector Type
Female-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061660000
Zoro #
G105786417
UPC #
-
Country of Origin
China
Details
Color
Blue
Series
106166
Material
Polymer
Number of Ports
2
Connector Type
Female-Female
Type
Adapter
Angled Physical Contact (APC)
No
Product Name
SC
Shielded
No
Ferrule Material
Ceramic
Shutter
No
Component Type
Standard
Orientation
Straight
Alignment Sleeve
Ceramic
Mode
Multimode
Panel Mount
With Flange
Mounting Style
Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.