Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Connectors Scd/St Adapter Mtsl Pter Mtsl Fgls Beige

  • Mfr # 1061671110

  • Zoro # G005786968


product price: $9.75
/ea
Sold in multiples of 8 for $78.00

Key Features

Color
Beige
Series
106167
Number of Ports
2
Material
Polymer
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061671110
Zoro #
G005786968
UPC #
822350282109
Country of Origin
China

Details

Color
Beige
Series
106167
Number of Ports
2
Material
Polymer
Connector Type
Female-Female
Sub-Category
Fiber Optic Adapters
Type
Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.