
Fiber Optic Connectors Snap Mate Kit Full Snap Mate Kit (Full)
Mfr # 1060730020
Zoro # G005786081
product price: $16.25
/eaSold in multiples of 4 for $65.00
Key Features
Color
Black
Series
106073
Material
Polymer
Number of Ports
1
Connector Type
Female-Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060730020
Zoro #
G005786081
UPC #
-
Country of Origin
China
Details
Color
Black
Series
106073
Material
Polymer
Number of Ports
1
Connector Type
Female-Female
Type
Adapter
Ferrule Material
Zirconia
Alignment Sleeve
Ceramic
Shutter
No
Component Type
Plug Cable Kit
Product Name
SnapMate
Orientation
Straight
Shielded
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.