Fiber Optic Connectors St Adapter Zr Sleeve Adapter (Zr Sleeve)

  • Mfr # 1061100000

  • Zoro # G705785650


product price: $3.99
/ea
Sold in multiples of 22 for $87.78

Key Features

Color
Black
Series
106110
Number of Ports
1
Type
Adapter
Sub-Category
Fiber Optic Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061100000
Zoro #
G705785650
UPC #
822350276627
Country of Origin
China

Details

Color
Black
Series
106110
Number of Ports
1
Type
Adapter
Sub-Category
Fiber Optic Adapters
Connector Type
Female-Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.