Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Lc Connector, 2 Contact(S), Single Mode, Duplex, Receptacle

  • Mfr # 1060255600

  • Zoro # G905785177


product price: $25.35
/ea
Sold in multiples of 4 for $101.40

Key Features

Color
Blue
Number of Ports
2
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060255600
Zoro #
G905785177
UPC #
-
Country of Origin
United States

Details

Color
Blue
Number of Ports
2
Connector Type
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.