
Fixed Terminal Blocks 5.0Mm Euroblock Pc R Block Pc Ra Blk 7Ckt (Discontinued)
- Mfr # 395433107
- Zoro # G105798748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395433107
Zoro #
G105798748
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm
Wire Size mm²
0.20-1.31
Wire Size AWG
16, 18, 20, 22, 24
Details
Type
Euro Block
Temperature Range - Operating
-40° to +105°C
Stackable
No
Duration at Max. Process Temperature (seconds)
5
Circuits (Loaded)
7
Current - Maximum per Contact
10.0A
Number of Rows
1
Pitch - Mating Interface
5.00mm
Process Temperature max. C
260
Lock to Mating Part
None
Voltage - Maximum
300V
Panel Mount
No
Max. Cycles at Max. Process Temperature
135
Orientation
Horizontal
Entry Angle
Vertical
UL
E48521
Pitch - Termination Interface
5.00mm
Series
39543
Component Type
One Piece
Product Name
ESE,Eurostyle Fixed Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.