Flamar Ethernet 5E Network Cable, Pvc Jacket, Braided Shielding Overall, 4 Circuits
Mfr # 1554116001
Zoro # G905981609
product price: $5.59
/eaSold in multiples of 9900 for $55,341.00
Key Features
Color
Teal
Series
155411
Max. Voltage
300V
Standards
UL E172949
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1554116001
Zoro #
G905981609
UPC #
889056463393
Country of Origin
Italy
Dimensions
Length
300 m
Details
Item
Flamar Cable
Color
Teal
Series
155411
Max. Voltage
300V
Standards
UL E172949
Material
PVC
Sub-Category
Cable
Insulation Material
Polyethylene
Number of Contacts
4
Wire Range
26 AWG
Max. Temp.
60°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.