Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flamar Ethernet 5E Network Cable, Wsor Jacket, Braided Shielding Overall, 8 Circuits

  • Mfr # 1554216004

  • Zoro # G905981647


product price: $9.39
/ea
Sold in multiples of 300 for $2,817.00

Key Features

Color
Teal
Series
155421
Max. Voltage
600V
Length
300 m
Standards
UL E172949
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1554216004
Zoro #
G905981647
UPC #
889056464949
Country of Origin
Italy

Dimensions

Length
300 m
Bending Radius - Minimum
> 15xOD
Cable Length
300.0m
Wire Size (AWG)
26
Outer Jacket Diameter
7.20mm

Details

Color
Teal
Series
155421
Max. Voltage
600V
Standards
UL E172949
Item
Flamar Cable
Wire Range
26 AWG
Sub-Category
Cable
Insulation Material
Polyethylene
Number of Contacts
8
Max. Temp.
60°C
Protocol
EtherNet 5e
Temperature Range - Operating
-10° to +60°C
Insulation
PE
UL
E172949
Circuits (Loaded)
8
Product Name
Flamar,Network
Material - Outer Jacket
WSOR
Wire/Cable Type
UL AWM 21215 / CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.