Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flamar Power Cable, Wsor Jacket, Braided Shielding Overall, 4 Circuits

  • Mfr # 1553210001

  • Zoro # G805981518


product price: $15.99
/ea
Sold in multiples of 200 for $3,198.00

Key Features

Insulation Material
Thermoplastic Elastomer
Maximum Voltage
1,000 V
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
80 Degrees C
Standards
UL E172949
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1553210001
Zoro #
G805981518
UPC #
889056460330
Country of Origin
Italy

Dimensions

Length
200 m
Bending Radius - Minimum
> 10xOD
Wire Size (AWG)
16
Outer Jacket Diameter
9.00mm
Cable Length
200.0m

Details

Item
Flamar Cable
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
1,000 V
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
80 Degrees C
Standards
UL E172949
Number of Ports
4
Color
Orange
Series
155321
Wire Range
16 AWG
Sub-Category
Cable
Max. Voltage
1000V
Number of Contacts
4
Max. Temp.
80°C
UL
E172949
Circuits (Loaded)
4
Insulation
TPE
Wire/Cable Type
UL AWM 21939 / CSA
Material - Outer Jacket
WSOR
Temperature Range - Operating
-25° to +80°C
Product Name
Flamar,Servo Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.