Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flamar Profinet C Network Cable, Pur Jacket, Braided Shielding Overall, 4 Circuits

  • Mfr # 1554315001

  • Zoro # G005981257


product price: $8.29
/ea
Sold in multiples of 300 for $2,487.00

Key Features

Insulation Material
Polyethylene
Maximum Voltage
300 V
Maximum Operating Temperature
70 Degrees C
Standards
UL E172949
Series
155431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1554315001
Zoro #
G005981257
UPC #
889056466172
Country of Origin
Italy

Dimensions

Length
300 m
Wire Size (AWG)
22
Outer Jacket Diameter
6.80mm
Cable Length
300.0m
Bending Radius - Minimum
> 15xOD

Details

Item
Flamar Cable
Insulation Material
Polyethylene
Maximum Voltage
300 V
Maximum Operating Temperature
70 Degrees C
Standards
UL E172949
Series
155431
Color
Green
Material
Polyurethane
Wire Range
22 AWG
Number of Contacts
4
Max. Temp.
70°C
Max. Voltage
300V
Sub-Category
Cable
Wire/Cable Type
UL AWM 20233 / CSA
Product Name
Flamar,Network
UL
E172949
Circuits (Loaded)
4
Insulation
PE
Protocol
PROFINET
Temperature Range - Operating
-20° to +70°C
Material - Outer Jacket
PUR
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.