
Flamar Sensor Cable, Pur Jacket, Braided Shielding Overall, 5 Circuits (Discontinued)
- Mfr # 1552310025
- Zoro # G805981426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1552310025
Zoro #
G805981426
UPC #
889056451963
Country of Origin
Italy
Dimensions
Length
300 m
Details
Item
Flamar Cable
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
1,000 V
Maximum Operating Temperature
80 Degrees C
Standards
UL E172949
Material
Polyurethane
Color
Black
Series
155231
Sub-Category
Cable
Wire Range
22 AWG
Number of Contacts
5
Max. Temp.
80°C
Max. Voltage
1000V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.