Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #10 Stud Size, 18 AWG, Nylon Insulated

  • Mfr # 191270012

  • Zoro # G705899944


product price: $0.38
/ea
Sold in multiples of 250 for $95.00

Key Features

Maximum Wire Size
18 AWG
Insulation Type
Nylon
Standards
UL E32244
Series
19127
Wire Insulation Diameter
3.56mm max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191270012
Zoro #
G705899944
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#10
Wire Insulation Diameter
3.56mm max.

Details

Item
Fork Terminal
Insulation Type
Nylon
Standards
UL E32244
Series
19127
Flammability
94V-2
Barrel Type
Closed
CSA
LR18689
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.