Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Fork Terminal, 6 (M3.5) Stud Size, 18 AWG, PVC Insulated 191210005

Fork Terminal, 6 (M3.5) Stud Size, 18 AWG, PVC Insulated (Discontinued)

  • Mfr # 191210005
  • Zoro # G505900369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191210005
Zoro #
G505900369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Stud Size
6 (M3.5)
Wire Insulation Diameter
3.68mm

Details

Item
Fork Terminal
Insulation Type
PVC
Barrel Type
Closed
CSA
LR18689
UL
E32244
Series
19121
Flammability
94V-0
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.