Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Fork Terminal, 8 (M4) Stud Size, 18 AWG, PVC Insulated 191210007

Fork Terminal, 8 (M4) Stud Size, 18 AWG, PVC Insulated (Discontinued)

  • Mfr # 191210007
  • Zoro # G605900368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191210007
Zoro #
G605900368
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Stud Size
8 (M4)
Wire Insulation Diameter
3.68mm

Details

Item
Fork Terminal
Insulation Type
PVC
Series
19121
Barrel Type
Closed
Material - Plating Mating
Tin
Flammability
94V-0
CSA
LR18689
UL
E32244

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.