
Fork Terminal, 8 (M4) Stud Size, 14 AWG, PVC Insulated, Natural (Discontinued)
- Mfr # 191210028
- Zoro # G505900345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191210028
Zoro #
G505900345
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Stud Size
8 (M4)
Wire Insulation Diameter
4.45mm
Details
Item
Fork Terminal
Insulation Color
Natural
Insulation Type
PVC
Flammability
94V-0
Plating min - Mating
4.064µm
CSA
LR18689
Material - Plating Mating
Tin
Series
19121
Barrel Type
Closed
UL
E32244
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.