Zoro Homepage
This item is Discontinued.
Molex Fork Terminal, #6 Stud Size, 18 AWG, Bare Insulated 191180021

Fork Terminal, #6 Stud Size, 18 AWG, Bare Insulated (Discontinued)

  • Mfr # 191180021
  • Zoro # G805899776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191180021
Zoro #
G805899776
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#6

Details

Item
Fork Terminal
Terminal Shape
Flanged Spade
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.