Zoro Homepage

Fork Terminal, #8 Stud Size, 14 AWG, Bare Insulated

  • Mfr # 191410058

  • Zoro # G905900105


product price: $0.11
/ea
Sold in multiples of 1087 for $119.57

Key Features

Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#8
Standards
CSA Listed; UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191410058
Zoro #
G905900105
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#8

Details

Item
Fork Terminal
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Series
19141
Seam
Closed
Material - Plating Mating
Tin
CSA
LR18689
Plating min - Mating
4.064µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.