
Fp+ 1X4 Ganged Cage For Light Pipes
Mfr # 747540415
Zoro # G105951181
product price: $6.19
/eaSold in multiples of 15 for $92.85
Key Features
Application
Module-to-Board
Series
74754
Material
Copper Alloy
Number of Ports
4
Terminal Type
Through Hole - Compliant Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747540415
Zoro #
G105951181
UPC #
-
Country of Origin
China
Details
Application
Module-to-Board
Series
74754
Material
Copper Alloy
Number of Ports
4
Terminal Type
Through Hole - Compliant Pin
Component Type
Cage Assembly
Port Configuration
1x4
Thermal Solutions
Closed Top
Rear Legs
1
EMI Panel / Bezel Mount
Elastomer Gasket
Orientation
Horizontal
Light Pipes per Port
0
Product Name
SFP Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.