This item is Discontinued.

Molex Fpc Connector, 0.25 Mm Pitch, Smt, Top Contact, 1.20 Mm Height, Easy-On Front-Flip Actuator 5033004110

Fpc Connector, 0.25 Mm Pitch, Smt, Top Contact, 1.20 Mm Height, Easy-On Front-Flip Actuator (Discontinued)

  • Mfr # 5033004110
  • Zoro # G005913968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5033004110
Zoro #
G005913968
UPC #
883906199302
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
50V AC/DC
Series
503300
Features
Surface Mount Compatible
Sub-Category
FFC/FPC Connectors
Material
Liquid Crystal Polymer
Color
Black
Hole Center to Center
0.25 mm
Terminal Finish
Gold Plated
Number of Rows
1
Current Rating
0.2 A
Number of Contacts
41
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.